WR COMBO 80MM 12PT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR COMBO 80MM 12PT BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1280M
  • Mfr. Model # 1280M
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 18.64 lbs

Product Details

Extra-large combination wrench, 12 pt, 80 mm opening size.

Technical Specs

  • Size 80 mm
  • Finish Black Oxide
  • Item Combination Wrench
  • Overall Length 34"
  • SAE or Metric Metric
  • Material Alloy Steel
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list