WR COMBO 75MM 12PT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR COMBO 75MM 12PT BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1275M
  • Mfr. Model # 1275M
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 19.25 lbs

Product Details

Extra-large combination wrench, 12 pt, 75 mm opening size.

Technical Specs

  • Material Alloy Steel
  • Item Combination Wrench
  • Size 75 mm
  • SAE or Metric Metric
  • Finish Black Oxide
  • Overall Length 34"
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list