Skip Content
WR COMBO 73MM 12PT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WR COMBO 73MM 12PT BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1273M
  • Mfr. Model # 1273M
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.38 lbs

Product Details

Extra-large combination wrench, 12 pt, 73 mm opening size.

Technical Specs

  • Size 73 mm
  • Finish Black Oxide
  • Overall Length 34"
  • SAE or Metric Metric
  • Item Combination Wrench
  • Number of Points 12
  • Offset 15 Degrees
  • Material Steel
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list