Skip Content
WR COMBO 60MM 12PT SATIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMBO 60MM 12PT SATIN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1260M
  • Mfr. Model # 1260M
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 13.06 lbs

Product Details

Extra-large combination wrench, 12 pt, 60 mm opening size.

Technical Specs

  • Finish Satin
  • Size 60 mm
  • Overall Length 29-3/4"
  • Item Combination Wrench
  • Material Alloy Steel
  • SAE or Metric Metric
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List