Skip Content
WR COMBO 3 12PT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMBO 3 12PT BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1296
  • Mfr. Model # 1296
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 17.05 lbs

Product Details

Extra-large combination wrench, 12 pt, 3 inches opening size.

Technical Specs

  • Finish Black Oxide
  • Material Alloy Steel
  • Item Combination Wrench
  • SAE or Metric SAE
  • Number of Points 12
  • Size 3"
  • Overall Length 34"
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list