WR COMBO 3-1/4 12PT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WR COMBO 3-1/4 12PT BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT12104
  • Mfr. Model # 12104
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.29 lbs

Product Details

Extra-large combination wrench, 12 pt, 3-1/4 inch opening size.

Technical Specs

  • Finish Black Oxide
  • Item Combination Wrench
  • SAE or Metric SAE
  • Overall Length 37"
  • Number of Points 12
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list