Skip Content
WR COMBO 3-1/2 12PT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMBO 3-1/2 12PT BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT12112
  • Mfr. Model # 12112
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 38.18 lbs

Product Details

Extra-large combination wrench, 12 pt, 3-1/2 inch opening size.

Technical Specs

  • Material Alloy Steel
  • Finish Black Oxide
  • Item Combination Wrench
  • Size 3-1/2"
  • SAE or Metric SAE
  • Overall Length 37"
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list