Skip Content
WR COMBO 2-3/4 12PT SATIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMBO 2-3/4 12PT SATIN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1288
  • Mfr. Model # 1288
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 13.02 lbs

Product Details

Extra-large combination wrench, 12 pt, 2-3/4 inches opening size.

Technical Specs

  • Item Combination Wrench
  • Material Alloy Steel
  • Finish Plated
  • SAE or Metric SAE
  • Size 2-3/4"
  • Overall Length 29-3/4"
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list