Skip Content
WR COMB X SHORT FP 9MM 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB X SHORT FP 9MM 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1209MES
  • Mfr. Model # 1209MES
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 66
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Full Polish
  • Size 9 mm
  • Material Forged Steel
  • Item Combination Wrench
  • SAE or Metric Metric
  • Overall Length 5-3/64"
  • Offset 15 Degrees
  • Number of Points 12
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list