Skip Content
WR COMB X SHORT FP 6MM 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB X SHORT FP 6MM 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1206MES
  • Mfr. Model # 1206MES
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 66
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Combination Wrench
  • Material Forged Steel
  • Finish Full Polish
  • Overall Length 4-29/64"
  • Size 6 mm
  • SAE or Metric Metric
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Anti-Slip Design Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list