Skip Content
WR COMB X SHORT FP 11MM 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB X SHORT FP 11MM 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1211MES
  • Mfr. Model # 1211MES
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 66
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench
  • Material Forged Steel
  • Number of Points 12
  • Size 11 mm
  • SAE or Metric Metric
  • Overall Length 5-7/16"
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list