WR COMB SHORT 7/16 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WR COMB SHORT 7/16 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1214EF
  • Mfr. Model # 1214EF
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

6 point SAE short combination wrench, 7/16 inch. Satin chrome. 15 degree offset.

Technical Specs

  • Finish Satin
  • Size 7/16"
  • Item Combination Wrench
  • SAE or Metric SAE
  • Material Alloy Steel
  • Overall Length 5/1/16
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Head Angle 15 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list