Skip Content
Discontinued with Replacement
WR COMB SHORT 5/16 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WR COMB SHORT 5/16 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1210TF
  • Mfr. Model # 1210TF
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
WR COMB X SHORT FP 5/16 12PT

Price: NA

Product Details

12 point SAE short combination wrench, 5/16 inch. Satin chrome. 12 degree offset.

Technical Specs

  • Finish Satin
  • Item Combination Wrench
  • Material Alloy Steel
  • Size 5/16"
  • SAE or Metric SAE
  • Overall Length 3/1/02
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list