!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WR COMB REV SPL 9/32 #9

WR COMB REV SPL 9/32 #9

PROTO

WR COMB REV SPL 9/32 #9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WR COMB REV SPL 9/32 #9

WR COMB REV SPL 9/32 #9

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTSCV09
  • Mfr. Model # JSCV09
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 447
  • Shipping Weight 0.06 lbs

Product Details

Proto(R) Ratcheting Wrench features a spline ratcheting end to turn multiple fasteners while helping increase the force applied to the fastener. Spline tools engage the flats of conventional nut fasteners to move the loads away from the corner of the fastener.

Technical Specs

  • Item Ratcheting Wrench
  • Finish Black Chrome
  • Overall Length 5 1/2 in
  • Opening Angle (Deg.) 15 Degrees
  • Head Thickness 1/8 in
  • Opening Type Hex
  • Number of Points 12
  • Nonsparking No
  • Insulated No
  • Ratcheting Yes
  • Anti-Slip Design Yes
  • Min. Arc Swing 5 Degrees
  • Standards ASME
  • Handle Type One Piece
  • Material Alloy Steel
  • Head Size 9/32 in
  • Head Offset Angle 15 Degrees
  • Head Type Offset
  • Measurement Type SAE
  • Box End Type Spline Box End
  • Tether Style Tether Capable
  • Non-Magnetic No
  • Reversing Yes
  • Handle Colour Silver
  • Corrosion Resistant Yes
  • Wrench Length Style Standard
  • Weight 0.07 lb
  • Wrench Shape Straight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list