Skip Content
WR COMB REV SPL 7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV SPL 7MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM07
  • Mfr. Model # SCVM07
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 72
  • Shipping Weight 0.09 lbs

Product Details

Proto(R) Ratcheting Wrench features a spline ratcheting end to turn multiple fasteners while helping increase the force applied to the fastener. Spline tools engage the flats of conventional nut fasteners to move the loads away from the corner of the fastener.

Technical Specs

  • Finish Black Chrome
  • Overall Length 5-1/2"
  • Reversing Yes
  • SAE or Metric Metric
  • Item Reversible Ratcheting Wrench
  • Wrench Style Combination, Spline
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Deg.
  • Standards ASME
  • Number of Geared Teeth 72
  • Head Size 7mm
  • Min. Arc Swing 5 deg.
  • Wrench Material Chrome Vanadium Steel
  • Flexible Head No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list