Skip Content
WR COMB REV SPL 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV SPL 6MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM06
  • Mfr. Model # SCVM06
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 72
  • Shipping Weight 0.08 lbs

Product Details

Proto(R) Ratcheting Wrench features a spline ratcheting end to turn multiple fasteners while helping increase the force applied to the fastener. Spline tools engage the flats of conventional nut fasteners to move the loads away from the corner of the fastener.

Technical Specs

  • Finish Black Chrome
  • Item Ratcheting Combination Wrench
  • SAE or Metric Metric
  • Reversing Yes
  • Number of Points 12
  • Overall Length 5"
  • Offset 0 Degrees
  • Wrench Style Spline
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flexible Head No
  • Standards ASME
  • Number of Geared Teeth 72
  • Head Size 6mm
  • Min. Arc Swing 5 deg.
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List