Skip Content
WR COMB REV SPL 11MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV SPL 11MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM11
  • Mfr. Model # SCVM11
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 72
  • Shipping Weight 0.14 lbs

Product Details

Proto(R) Ratcheting Wrench features a spline ratcheting end to turn multiple fasteners while helping increase the force applied to the fastener. Spline tools engage the flats of conventional nut fasteners to move the loads away from the corner of the fastener.

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Black Chrome
  • SAE or Metric Metric
  • Reversing Yes
  • Overall Length 6-9/16"
  • Number of Points 12
  • Wrench Style Spline
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 11mm
  • Min. Arc Swing 5 deg.
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list