Skip Content
WR COMB REV RATG 12PT FP 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV RATG 12PT FP 7/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV14T
  • Mfr. Model # SCV14T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Fully Polished
  • Overall Length 6-1/2"
  • Item Reversible Ratcheting Wrench
  • SAE or Metric SAE
  • Number of Points 12
  • Offset 15 Deg.
  • Standards ASME
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Head Size 7/16"
  • Wrench Style Combination
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel
  • Reversing Yes
  • Flexible Head No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list