Skip Content
WR COMB REV RATG 12PT FP 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV RATG 12PT FP 6MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM06T
  • Mfr. Model # SCVM06T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Reversing Ratcheting Wrench
  • Finish Full Polish
  • SAE or Metric Metric
  • Overall Length 5"
  • Number of Points 12
  • Offset 15 Degrees
  • Reversing Yes
  • Number of Geared Teeth 72
  • Standards ASME
  • Min. Arc Swing 5 deg.
  • Head Size 6mm
  • Flexible Head No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel
  • Wrench Style Combination

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list