Skip Content
WR COMB REV RATG 12PT FP 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV RATG 12PT FP 3/4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV24T
  • Mfr. Model # SCV24T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.48 lbs

Technical Specs

  • Finish Fully Polished
  • Item Reversible Ratcheting Wrench
  • SAE or Metric SAE
  • Overall Length 9-3/4"
  • Number of Points 12
  • Offset 15 Deg.
  • Standards ASME
  • Head Size 3/4"
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel
  • Wrench Style Combination
  • Reversing Yes
  • Flexible Head No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List