Skip Content
WR COMB REV RATG 12PT FP 21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV RATG 12PT FP 21MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM21T
  • Mfr. Model # SCVM21T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 2.6 lbs

Technical Specs

  • Number of Points 12
  • SAE or Metric Metric
  • Overall Length 11-1/2"
  • Finish Full Polish
  • Item Reversing Ratcheting Wrench
  • Offset 15 Degrees
  • Reversing Yes
  • Head Size 21mm
  • Flexible Head No
  • Min. Arc Swing 5 deg.
  • Standards ASME
  • Number of Geared Teeth 72
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel
  • Wrench Style Combination

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list