Skip Content
WR COMB REV RATG 12PT FP 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV RATG 12PT FP 18MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM18T
  • Mfr. Model # SCVM18T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Reversing Ratcheting Wrench
  • Finish Full Polish
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 9-15/16"
  • Offset 15 Degrees
  • Reversing Yes
  • Standards ASME
  • Flexible Head No
  • Number of Geared Teeth 72
  • Head Size 18mm
  • Min. Arc Swing 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel
  • Wrench Style Combination

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list