Skip Content
WR COMB REV RATG 12PT FP 17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV RATG 12PT FP 17MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM17T
  • Mfr. Model # SCVM17T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Reversing Ratcheting Wrench
  • SAE or Metric Metric
  • Overall Length 8-15/16"
  • Finish Full Polish
  • Offset 15 Degrees
  • Number of Points 12
  • Reversing Yes
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 17mm
  • Min. Arc Swing 5 deg.
  • Wrench Style Combination
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List