Skip Content
WR COMB REV RATG 12PT FP 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV RATG 12PT FP 13MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM13T
  • Mfr. Model # SCVM13T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Full Polish
  • Item Reversing Ratcheting Wrench
  • Overall Length 7"
  • SAE or Metric Metric
  • Number of Points 12
  • Offset 15 Degrees
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 13mm
  • Min. Arc Swing 5 deg.
  • Wrench Style Combination
  • Reversing Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List