Skip Content
WR COMB REV RATG 12PT FP 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV RATG 12PT FP 12MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCVM12T
  • Mfr. Model # SCVM12T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Full Polish
  • Overall Length 6-13/16"
  • Offset 15 Degrees
  • SAE or Metric Metric
  • Item Reversing Ratcheting Wrench
  • Number of Points 12
  • Reversing Yes
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 12mm
  • Min. Arc Swing 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel
  • Wrench Style Combination

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list