Skip Content
WR COMB REV RATG 12PT FP 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB REV RATG 12PT FP 1-1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCV48T
  • Mfr. Model # SCV48T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish Full Polish
  • Item Reversing Ratcheting Wrench
  • Overall Length 19-15/16"
  • SAE or Metric SAE
  • Offset 15 Degrees
  • Number of Points 12
  • Reversing Yes
  • Standards ASME
  • Head Size 1-1/2"
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Flexible Head No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Style Combination
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list