Skip Content
WR COMB RATG 12PT FP 9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB RATG 12PT FP 9MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCRM09T
  • Mfr. Model # SCRM09T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.64 lbs

Technical Specs

  • Finish Full Polish
  • SAE or Metric Metric
  • Overall Length 6-1/4"
  • Item Ratcheting Wrench
  • Number of Points 12
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 9mm
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Reversing No
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Style Combination, Antislip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list