Skip Content
WR COMB RATG 12PT FP 8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB RATG 12PT FP 8MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCRM08T
  • Mfr. Model # SCRM08T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Ratcheting Wrench
  • Finish Full Polish
  • SAE or Metric Metric
  • Overall Length 5-15/16"
  • Number of Points 12
  • Reversing No
  • Standards ASME
  • Flexible Head No
  • Number of Geared Teeth 72
  • Head Size 8mm
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Wrench Style Combination, Antislip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list