Skip Content
WR COMB RATG 12PT FP 15/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB RATG 12PT FP 15/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCR30T
  • Mfr. Model # SCR30T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Fully Polished
  • Item Ratcheting Wrench
  • SAE or Metric SAE
  • Overall Length 12-3/4"
  • Number of Points 12
  • Standards ASME
  • Number of Geared Teeth 72
  • Head Size 15/16"
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel
  • Wrench Style Combination
  • Reversing No
  • Flexible Head No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list