Skip Content
WR COMB RATG 12PT FP 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB RATG 12PT FP 14MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCRM14T
  • Mfr. Model # SCRM14T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.64 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Wrench
  • Overall Length 8-15/16"
  • Number of Points 12
  • SAE or Metric Metric
  • Reversing No
  • Standards ASME
  • Flexible Head No
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 deg.
  • Wrench Style Combination, Antislip
  • Head Size 14mm
  • Offset 0 deg.
  • Wrench Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list