Skip Content
WR COMB RATG 12PT FP 13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB RATG 12PT FP 13MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCRM13T
  • Mfr. Model # SCRM13T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.64 lbs

Technical Specs

  • Finish Full Polish
  • Number of Points 12
  • SAE or Metric Metric
  • Item Ratcheting Wrench
  • Overall Length 8-1/4"
  • Reversing No
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 13mm
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Wrench Material Steel
  • Wrench Style Combination, Antislip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list