Skip Content
WR COMB RATG 12PT FP 13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR COMB RATG 12PT FP 13/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCR26T
  • Mfr. Model # SCR26T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Ratcheting Wrench
  • Finish Full Polish
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 11-5/16"
  • Reversing No
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 13/16"
  • Min. Arc Swing 5 deg.
  • Wrench Material Steel
  • Offset 0 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Style Combination

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list