Skip Content
WR COMB RATG 12PT FP 11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR COMB RATG 12PT FP 11/32

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSCR11T
  • Mfr. Model # SCR11T
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 71
  • Shipping Weight 0.64 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Wrench
  • SAE or Metric SAE
  • Overall Length 5-15/16"
  • Number of Points 12
  • Standards ASME
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 11/32"
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Wrench Style Combination
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel
  • Reversing No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list