Skip Content
WR COMB FP 25MM 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB FP 25MM 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1225M-T500
  • Mfr. Model # 1225M-T500
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Combination Wrench
  • Finish Full Polish
  • Size 25mm
  • SAE or Metric Metric
  • Overall Length 357.1875mm
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 deg.
  • Standards ASME B107.100
  • Material Alloy Steel
  • Offset 15 Degrees
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list