Skip Content
WR COMB FP 23MM 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB FP 23MM 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1223M-T500
  • Mfr. Model # 1223M-T500
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Finish Full Polish
  • Item Combination Wrench
  • Size 23mm
  • SAE or Metric Metric
  • Overall Length 328.215mm
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 deg.
  • Standards ASME B107.100
  • Material Alloy Steel
  • Offset 15 Degrees
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List