Skip Content
WR COMB FLEX 9/16 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB FLEX 9/16 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1270-18
  • Mfr. Model # 1270-18
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 70
  • Shipping Weight 0.38 lbs

Product Details

12 point SAE combination flex head wrench, 9/16 inch. Satin chrome. 12 degree offset.

Technical Specs

  • Item Combination Wrench
  • Material Alloy Steel
  • Finish Satin
  • Size 9/16"
  • Number of Points 12
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Length 8-5/8"
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Standards ASME B107.100
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list