Skip Content
WR COMB 8MM 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 8MM 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1208MHA
  • Mfr. Model # 1208MHA
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 66
  • Shipping Weight 0.07 lbs

Product Details

Metric combination wrench, 6 pt, 8 mm.

Technical Specs

  • Material Alloy Steel
  • SAE or Metric Metric
  • Item Combination Wrench
  • Finish Satin
  • Size 8mm
  • Overall Length 5"
  • Number of Points 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Standards ASME B107.100
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list