Skip Content
WR COMB 7/16 FP 12-SPLN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 7/16 FP 12-SPLN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1214SPL
  • Mfr. Model # 1214SPL
  • UNSPSC # 27111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Combination spline wrench, 12 pt, 7/16 inch.

Technical Specs

  • Item Combination Wrench
  • Size 7/16"
  • SAE or Metric SAE
  • Finish Full Polish
  • Overall Length 6-29/32"
  • Material Alloy Steel
  • Number of Points 12
  • Offset 15 Degrees
  • Anti-Slip Design Yes
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list