!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WR COMB 6MM 12 PT

WR COMB 6MM 12 PT

PROTO

WR COMB 6MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WR COMB 6MM 12 PT

WR COMB 6MM 12 PT

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT1206MA
  • Mfr. Model # J1206MA
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 452
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Combination Wrench
  • Finish Satin
  • Overall Length 5 in
  • Opening Angle (Deg.) 15 Degrees
  • Head Thickness 3/16 in
  • Opening Type Hex
  • Number of Points 12
  • Nonsparking No
  • Insulated No
  • Ratcheting No
  • Anti-Slip Design Yes
  • Wrench Length Style Standard
  • Voltage Rating Not Applicable
  • Handle Type One Piece
  • Material Alloy Steel
  • Head Size 6 mm
  • Head Offset Angle 15 Degrees
  • Head Type Offset
  • Measurement Type Metric
  • Box End Type 12-Point Box End
  • Tether Style Tether Capable
  • Non-Magnetic No
  • Reversing No
  • Handle Colour Silver
  • Corrosion Resistant Yes
  • Standards ASME B107.100
  • Weight 0.05 lb
  • Wrench Shape Straight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list