Skip Content
WR COMB 32MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 32MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1232MASD
  • Mfr. Model # 1232MASD
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 2.07 lbs

Product Details

12 point metric combination wrench, 32 mm. Satin chrome. 15 degree offset. With ASD anti-slip design to prevent slippage and damage to fasteners.

Technical Specs

  • Finish Satin
  • Material Alloy Steel
  • Item Combination Wrench
  • SAE or Metric Metric
  • Size 32mm
  • Overall Length 429.815mm
  • Number of Points 12
  • Head Angle 15 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 deg.
  • Standards ASME B107.100
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list