WR COMB 3/8 12 PT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR COMB 3/8 12 PT BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1212BASD
  • Mfr. Model # 1212BASD
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 0.11 lbs

Product Details

Protoblack(TM) SAE combination wrench, 12 pt, length: 3/8 inch.

Technical Specs

  • Item Combination Wrench
  • Finish Black Oxide
  • SAE or Metric SAE
  • Overall Length 6"
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME B107.100
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list