Skip Content
WR COMB 24MM 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 24MM 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1224MASD-TT
  • Mfr. Model # 1224MASD-TT
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 73
  • Shipping Weight 0.9 lbs

Product Details

Tethered for safe use at heights. Satin finish provides corrosion resistance and a slip resistant grip. 12 point box end allows for fine indexing. Meets/exceeds ASME B107.100.

Technical Specs

  • Item Tethered Combination Wrench
  • Finish Satin
  • Material Alloy Steel
  • Size 24 mm
  • SAE or Metric Metric
  • Overall Length 13-5/16"
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Tether Ready
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list