Skip Content
WR COMB 24MM 12 PT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 24MM 12 PT BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1224MBASD
  • Mfr. Model # 1224MBASD
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 3.9 lbs

Product Details

Protoblack(TM) metric combination wrench, 12 pt, 24 mm opening size.

Technical Specs

  • Item Combination Wrench
  • Finish Black Oxide
  • Material Alloy Steel
  • Size 24 mm
  • Overall Length 13-5/16"
  • SAE or Metric Metric
  • Number of Points 12
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Offset 15 Degrees
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list