Skip Content
WR COMB 2-3/8 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WR COMB 2-3/8 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1276
  • Mfr. Model # 1276
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 13.12 lbs

Product Details

12 point SAE combination wrench, 2-3/8 inches. Satin chrome. 15 degree offset.

Technical Specs

  • Size 2-3/8"
  • Finish Satin
  • Item Combination Wrench
  • Material Alloy Steel
  • Overall Length 31-1/2"
  • SAE or Metric SAE
  • Number of Points 12
  • Offset 15 Degrees
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list