Skip Content
WR COMB 2-1/2 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 2-1/2 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1280
  • Mfr. Model # 1280
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 12.49 lbs

Product Details

12 point SAE combination wrench, 2-1/2 inches. Satin chrome. 15 degree offset.

Technical Specs

  • Item Combination Wrench
  • Size 2-1/2"
  • Finish Satin
  • Material Alloy Steel
  • SAE or Metric SAE
  • Overall Length 31-1/2"
  • Number of Points 12
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list