Skip Content
WR COMB 2-1/16 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 2-1/16 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1266
  • Mfr. Model # 1266
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 9.5 lbs

Product Details

12 point SAE combination wrench, 2-1/16 inches. Satin chrome. 15 degree offset.

Technical Specs

  • Item Combination Wrench
  • Material Alloy Steel
  • Finish Satin
  • Size 2-1/16"
  • SAE or Metric SAE
  • Overall Length 29-1/2"
  • Number of Points 12
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Angle 15 Degrees
  • Standards ASME B107.100
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List