Skip Content
WR COMB 15MM 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 15MM 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1215MHASD
  • Mfr. Model # 1215MHASD
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 66
  • Shipping Weight 0.31 lbs

Product Details

Metric combination wrench, 6 pt, 15 mm.

Technical Specs

  • Finish Satin
  • Item Combination Wrench
  • Material Alloy Steel
  • Size 15 mm
  • Overall Length 9-5/32"
  • SAE or Metric Metric
  • Number of Points 6
  • Head Angle 15 Degrees
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list