Skip Content
WR COMB 13MM 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 13MM 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1213MASD
  • Mfr. Model # 1213MASD
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 67
  • Shipping Weight 0.2 lbs

Product Details

12 point metric combination wrench, 13 mm. Satin chrome. 15 degree offset. With ASD anti-slip design to prevent slippage and damage to fasteners.

Technical Specs

  • Number of Points 12
  • Material Alloy Steel
  • SAE or Metric Metric
  • Finish Satin
  • Size 13mm
  • Head Angle 15 Degrees
  • Item Combination Wrench
  • Overall Length 7-29/32"
  • Offset 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME B107.100
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list