Skip Content
WR COMB 12MM 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 12MM 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1212MHASD
  • Mfr. Model # 1212MHASD
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 66
  • Shipping Weight 0.19 lbs

Product Details

Metric combination wrench, 6 pt, 12 mm.

Technical Specs

  • Finish Satin
  • Item Combination Wrench
  • Material Alloy Steel
  • Size 12 mm
  • SAE or Metric Metric
  • Overall Length 7-45/64"
  • Offset 15 Degrees
  • Number of Points 6
  • Head Angle 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List