Skip Content
WR COMB 12MM 12 PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WR COMB 12MM 12 PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1212MASD-TT
  • Mfr. Model # 1212MASD-TT
  • UNSPSC # 27111713
  • CATALOGUE PAGE # 73
  • Shipping Weight 0.18 lbs

Product Details

Tethered for safe use at heights. Satin finish provides corrosion resistance and a slip resistant grip. 12 point box end allows for fine indexing. Meets/exceeds ASME B107.100.

Technical Specs

  • Finish Satin
  • Item Tethered Combination Wrench
  • Material Alloy Steel
  • SAE or Metric Metric
  • Size 12 mm
  • Overall Length 7-45/64"
  • Head Angle 15 Degrees
  • Number of Points 12
  • Offset 15 Degrees
  • Tether Capable Tether Ready
  • Anti-Slip Design Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List